Shop STANDARD IGNITION

Multi-Function Switch, Cbs-1472

  • Mfr # CBS-1472
  • Zoro # G8989457

product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Color
Black
Finish
Plastic
Windshield Wiper Speed Setting Inc
Yes
Lighting Controls Included
Headlights; High Beams
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBS-1472
Zoro #
G8989457
UPC #
-
Country of Origin
Unknown
Voltage
12
Color
Black
Finish
Plastic
Windshield Wiper Speed Setting Inc
Yes
Lighting Controls Included
Headlights; High Beams
Number Of Connector Cavities
7
Mounting Type
Bolt On
Latching High Beam Operator Includ
Yes
Number Of Wiper Delay Settings
5
Terminal Type
Blade
Running Light Operator Included
Yes
Turn Signal Control Included
Turn Signal Control
Main Light Operator Included
Yes
Wire Quantity
4
Connector Shape
Oval, Rectangle
Number Of Wiper Speed Settings
3
Type
Combination Switch
Momentary High Beam Flasher Includ
Yes
Windshield Wiper Delay Setting Inc
Yes
Terminal Gender
Male; Female
Connector Quantity
7
Wiper Control Options Included
Windshield on/off; Mist
Terminal Quantity
35
Connector Gender
Female; Male
Indicator Markings Included
Yes
Windshield Washer Spray Included
Yes
Turn Signal/Directional Indicator
Yes
Displayed
Yes

Dimensions

Wire Length (in)
5.75

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.