Multi-Function Switch, Cbs-2144
- Mfr # CBS-2144
- Zoro # G8990236
product price:Â
$
82.35
/ea
Key Features
Color
Black
Material
Plastic
Voltage
12V
Attachment Method
Bolt On
Series
OE Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-2144
- Zoro #
- G8990236
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Material
- Plastic
- Voltage
- 12V
- Attachment Method
- Bolt On
- Series
- OE Replacement
- Number of Connector Cavities
- 1
- Number of Connectors
- 1
- Item
- Turn Signal Switch
- Terminal Type
- Blade
- Fit Type
- Direct Fit
- Connector Gender
- Female
- Terminal Gender
- Male
- Number of Terminals
- 8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.