Multi-Function Switch, Cbs-2159
- Mfr # CBS-2159
- Zoro # G8990306
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Green, Yellow
Finish
Plastic
Voltage
12
Terminal Quantity
22
Latching High Beam Operator Includ
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-2159
- Zoro #
- G8990306
- UPC #
- -
- Country of Origin
- Unknown
Details
- Color
- Black, Light Green, Yellow
- Finish
- Plastic
- Voltage
- 12
- Terminal Quantity
- 22
- Latching High Beam Operator Includ
- Yes
- Type
- Combination Switch
- Number Of Wiper Speed Settings
- 3
- Terminal Gender
- Male; Female
- Windshield Wiper Speed Setting Inc
- Yes
- Connector Quantity
- 2
- Windshield Washer Spray Included
- Yes
- Windshield Wiper Delay Setting Inc
- Yes
- Mounting Type
- Bolt On
- Displayed
- Yes
- Indicator Markings Included
- Yes
- Connector Gender
- Male
- Terminal Type
- Blade; Pin
- Turn Signal/Directional Indicator
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Turn Signal Control Included
- Yes
- Connector Shape
- Oval
- Number Of Connector Cavities
- 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.