This item is Discontinued.

Newport Brass Hot Water Dispenser in Antique Brass 3210-5613-06

This item is Discontinued.

Newport Brass

Hot Water Dispenser in Antique Brass (Discontinued)

Mfr # 3210-5613-06
Zoro # G8990415
UPC # 709180058695
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3210-5613-06
Zoro #
G8990415
UPC #
709180058695
Country of Origin
United States

Dimensions

Height
9.37
Width
3.71
Handle Length (in)
2.75

Details

Number of Holes
1
Finish
Antique Brass
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
4.3
Handle Included
Yes
Dispenser Type
Hot Water
Drain included
No
Faucet Mount
Deck Mounted
Dispenser Only
Yes
Faucet Material
Brass

Description

Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

Ratings & reviews