Shop STANDARD IGNITION

Multi-Function Switch, Cbs-2116

  • Mfr # CBS-2116
  • Zoro # G8990452

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Finish
Plastic
Color
Black
Voltage
12
Running Light Operator Included
Yes
Connector Gender
Male; Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBS-2116
Zoro #
G8990452
UPC #
-
Country of Origin
Unknown

Details

Finish
Plastic
Color
Black
Voltage
12
Running Light Operator Included
Yes
Connector Gender
Male; Female
Cruise Control Speed Adjustment In
Yes
Latching High Beam Operator Includ
Yes
Terminal Gender
Male; Female
Connector Shape
Rectangular
Displayed
Yes
Cruise Control Resume Included
Yes
Momentary High Beam Flasher Includ
Yes
Terminal Type
Blade; Pin
Turn Signal Control Included
Yes
Mounting Type
Bolt On
Terminal Quantity
19
Number Of Connector Cavities
4
Fog Light Operator Included
Yes
Main Light Operator Included
Yes
Type
Combination Switch
Cruise Control Cancel Included
Yes
Cruise Control Set Included
Yes
Indicator Markings Included
Yes
Cruise Control On/Off Operator Inc
Yes
Connector Quantity
4
Turn Signal/Directional Indicator
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.