Multi-Function Switch, Cbs-1622
- Mfr # CBS-1622
- Zoro # G8991310
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Fit Type
Direct Fit
Number of Terminals
16
Controls
Headlight Dimmer; Turn Signal/Headlight
Terminal Type
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1622
- Zoro #
- G8991310
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Fit Type
- Direct Fit
- Number of Terminals
- 16
- Controls
- Headlight Dimmer; Turn Signal/Headlight
- Terminal Type
- Blade
- Terminal Gender
- Male
- Item
- Turn Signal Switch
- Connector Gender
- Female
- Series
- Standard Intermotor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.