Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-2188
- Mfr # CBS-2188
- Zoro # G8991870
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Voltage
12
Color
Black
Connector Shape
Rectangular
Running Light Operator Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-2188
- Zoro #
- G8991870
- UPC #
- -
- Country of Origin
- Unknown
Details
- Finish
- Plastic
- Voltage
- 12
- Color
- Black
- Connector Shape
- Rectangular
- Running Light Operator Included
- Yes
- Mounting Type
- Bolt On
- Terminal Quantity
- 11
- Main Light Operator Included
- Yes
- Number Of Connector Cavities
- 1
- Displayed
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Connector Quantity
- 1
- Fog Light Operator Included
- Yes
- Type
- Combination Switch
- Indicator Markings Included
- Yes
- Connector Gender
- Female
- Turn Signal/Directional Indicator
- Yes
- Terminal Gender
- Male
- Turn Signal Control Included
- Yes
- Terminal Type
- Blade
- Latching High Beam Operator Includ
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.