Shop WHIRLPOOL
See all product information
Create Account
Temperature Sensor, 3 in H
- Mfr # 12001655
- Zoro # G8992112
product price:Â
$
36.19
/ea
Key Features
Fits Brand
Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
For Use With
Oven
Product Type
Temperature Sensor
Overall Height
3 in
Compatible Product Type
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12001655
- Zoro #
- G8992112
- UPC #
- -
- Country of Origin
- China
- Item
- Temperature Sensor
- Fits Brand
- Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
- For Use With
- Oven
- Product Type
- Temperature Sensor
- Compatible Product Type
- Oven
Description
Temperature Sensor, For Use With Oven, Product Type Temperature Sensor, Overall Height 3 in