Bake Element
- Mfr # WB44X10009
- Zoro # G8992146
product price:Â
$
69.19
/ea
Key Features
Fits Brand
GE, General Electric, Hotpoint, Kenmore, RCA, Sears
For Use With Mfr. Model Number
JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
For Use With
Oven
Product Type
Oven Bake Element
Overall Height
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB44X10009
- Zoro #
- G8992146
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- GE, General Electric, Hotpoint, Kenmore, RCA, Sears
- Item
- Bake Element
- For Use With Mfr. Model Number
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- For Use With
- Oven
- Product Type
- Oven Bake Element
- Compatible with Manufacturer Model Number
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- For Use with Mfr Model Number
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- Compatible Manufacturer Part Number
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- Compatible with Mfr. Model No.
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- Compatible Manufacturer Model Number
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- Compatible with Manufacturer Model No.
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- Compatible Pump Manufacturer Part Number
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- Compatible Mfr. Model Number
- JBC27BY2,JBC27BY3,JBP19BB1,JBP19BY2,JBP19BY3,JBP19BY4,JBP21BB1,JBP21BY2,JBP21BY3,JBP21BY4,JBP21WA1,JBP21WB1,JBP22DA1,JBP24BY2,JBP24BY3,JBP24BY4,JBP24DY2,JBP24DY3,JBP24DY4,JBP60BB1WH,JBP60BY2WH,JBP60BY3WH,JBP60BY4WH,JBP60BY5WH,JBP61DA1WH,JBP61DA2WH,JBP61DB1WH,JBP61WB1WW,JBP61WB2WW
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Oven
Dimensions
- Overall Height
- 2 1/4 in
- Overall Width
- 19 in
Description
Bake Element, For Use With Oven, Product Type Oven Bake Element, Compatible Manufacturer Part Number JBC27BY2, JBC27BY3, JBP19BB1, JBP19BY2, JBP19BY3, JBP19BY4, JBP21BB1, JBP21BY2, JBP21BY3, JBP21BY4, JBP21WA1, JBP21WB1, JBP22DA1, JBP24BY2, JBP24BY3, JBP24BY4, JBP24DY2, JBP24DY3, JBP24DY4, JBP60BB1WH, JBP60BY2WH, JBP60BY3WH, JBP60BY4WH, JBP60BY5WH, JBP61DA1WH, JBP61DA2WH, JBP61DB1WH, JBP61WB1WW, JBP61WB2WW, Overall Height 2 1/4 in, Overall Width 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.