Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Ds-1387
- Mfr # DS-1387
- Zoro # G8994451
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Latching High Beam Operator Includ
Yes
Terminal Type
Blade
Indicator Markings Included
Yes
Connector Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS-1387
- Zoro #
- G8994451
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Latching High Beam Operator Includ
- Yes
- Terminal Type
- Blade
- Indicator Markings Included
- Yes
- Connector Shape
- Rectangular
- Displayed
- Yes
- Terminal Quantity
- 10
- Terminal Gender
- Male
- Connector Quantity
- 2
- Number Of Connector Cavities
- 2
- Turn Signal/Directional Indicator
- Yes
- Type
- Turn Signal Switch
- Momentary High Beam Flasher Includ
- Yes
- Turn Signal Control Included
- Yes
- Connector Gender
- Female
- Mounting Type
- Bolt On
- Main Light Operator Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.