Multi-Function Switch, Ds-711
- Mfr # DS-711
- Zoro # G9000550
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Displayed
Yes
Number Of Wiper Speed Settings
3
Indicator Markings Included
Yes
Windshield Wiper Speed Setting Inc
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS-711
- Zoro #
- G9000550
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Displayed
- Yes
- Number Of Wiper Speed Settings
- 3
- Indicator Markings Included
- Yes
- Windshield Wiper Speed Setting Inc
- Yes
- Connector Shape
- Rectangular
- Momentary High Beam Flasher Includ
- Yes
- Connector Quantity
- 2
- Connector Gender
- Female
- Number Of Connector Cavities
- 2
- Type
- Combination Switch
- Turn Signal Control Included
- Yes
- Terminal Gender
- Male
- Terminal Type
- Blade
- Latching High Beam Operator Includ
- Yes
- Terminal Quantity
- 16
- Number Of Wiper Delay Settings
- 7
- Windshield Wiper Delay Setting Inc
- Yes
- Mounting Type
- Bolt On
- Windshield Washer Spray Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.