Candlestick - Cherry (each)
- Mfr # 72130
- Zoro # G900443386
product price:Â
$
569.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72130
- Zoro #
- G900443386
- UPC #
- -
- Country of Origin
- China
Description
Candlestick
Designed for use at head and foot end of the casket
Ruby glass candle holders
Price is Each
Dimensions:
Height: 46"
Height to top of ruby glass: 54"
Base Diameter: 12"
Designed for use at head and foot end of the casket
Ruby glass candle holders
Price is Each
Dimensions:
Height: 46"
Height to top of ruby glass: 54"
Base Diameter: 12"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.