Cabin Air Filter, 800158P
- Mfr # 800158P
- Zoro # G900548920
product price:Â
$
12.49
/ea
Key Features
Height
8.74 in
Width
1.18 in
Vehicle Fit
Kia K900 (2019-2020); Genesis GV80 Coupe (2025-2026); Kia Telluride (2020-2025); Genesis GV80 (2021-2026); Genesis Electrified G80 (2023-2025); Genesis G70 (2019-2023); Genesis GV70 (2022-2026); Genesis G90 (2017-2026); Genesis G80 (2017-2025); Hyundai Equus (2011-2016); Hyundai Genesis (2009-2016)
Install Time
Less than 10 mins
Location
Glove Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800158P
- Zoro #
- G900548920
- UPC #
- 762405261584
- Country of Origin
- Unknown
Dimensions
- Height
- 8.74 in
- Width
- 1.18 in
- Length
- 9.92 in
Details
- Item
- Cabin Air Filter
- Vehicle Fit
- Kia K900 (2019-2020); Genesis GV80 Coupe (2025-2026); Kia Telluride (2020-2025); Genesis GV80 (2021-2026); Genesis Electrified G80 (2023-2025); Genesis G70 (2019-2023); Genesis GV70 (2022-2026); Genesis G90 (2017-2026); Genesis G80 (2017-2025); Hyundai Equus (2011-2016); Hyundai Genesis (2009-2016)
- Install Time
- Less than 10 mins
- Location
- Glove Box
- Filter Type
- Particulate Filter
- Number of Pieces
- 1
Description
Tyc Cabin Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.