Shop PYLE

12 Pieces Yellow Crime Scene Do Not Cross Tape - 656 Foot Long, Roadworks & Hazardous Areas

  • Mfr # PDMICKT34
  • Zoro # G900681429

product price: 
$
61.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDMICKT34
Zoro #
G900681429
UPC #
68888767569
Country of Origin
China

Description

Features: - Includes (3) Handheld Microphones & (3) XLR Audio Cables - Built-in Acoustic Pop Filters - Ultra-Wide Frequency Response - High Signal Output for Vocals & Singing - Rugged Construction & Steel Mesh Grill - Reinforced Sound Cartridge - ON/OFF Switch for Stage Control - Perfect for Stage Performances or In-Studio Use Technical Specs: - Mic Element: Hyper-Cardioid - Pickup Pattern: Unidirectional Moving Coil - Mic Construction Material: Zinc Alloy - Audio Cable Connectors: XLR to 1/4’’ - XLR Cable Length: 26’+ Ft. - Open Circuit Sensitivity: -54 dB - Frequency Response: 60Hz-15kHz - Output Impedance: 600 Ohm, +/-3dB (0dB=1V/Pa @ 1kHz) - Mic Dimensions (L x W): 6.7’’ x 1.8’’ (-Each) - Mic Weight: 0.61 lbs. (-Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.