Shop MSA SAFETY
See all product information
Create Account
Floor Base
- Mfr # IN-2238
- Zoro # G900690162
product price:Â
$
1,723.99
/ea
Free Shipping & Returns
Key Features
For Use With
MSA Safety XTIRPA Adapter Base System
Fits Brand
MSA Safety
Features
Floor Adapter Attaches to Concrete or Steel
Width
10 in
Height
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2238
- Zoro #
- G900690162
- UPC #
- -
- Country of Origin
- Canada
- Item
- Floor Base
- For Use With
- MSA Safety XTIRPA Adapter Base System
- Fits Brand
- MSA Safety
- Features
- Floor Adapter Attaches to Concrete or Steel
- Color
- Gray
- Standards
- ANSI, CSA, OSHA
- Includes Mounting Hardware
- No
- Compatible Component
- Upper Arm Mast
- Base Mount Style
- Floor Mount
- For Use On
- Concrete Floor, Steel Floor
- Tensile Strength
- 17,280 lb
- Base Material
- Stainless Steel
- Base Installation
- Fixed
- Base Features
- Base Plate
- Weight Capacity
- 360 lb
- Confined Space Component
- Floor Adapter Base
- No. of Mounting Holes
- 4
- Number of Mounting Holes
- 4
- Wire Color
- Gray
- Compatible Product Type
- MSA Safety XTIRPA Adapter Base System
- Compatible Brand
- MSA XTIRPA
Dimensions
- Width
- 10 in
- Height
- 9 1/4 in
- Length
- 14 1/2 in
- Fits Chest Size
- Floor Adapter Attaches to Concrete or Steel
Description
Floor Base, Features Floor Adapter Attaches to Concrete or Steel, Length 14 1/2 in, Color Gray, Height 9 1/4 in, Mounting Location Floor, For Use With Adapter Base System, Compatible Component Upper Arm Mast, Weight Capacity 360 lb, Mounting Type Bolt-On, Base Features Base Plate, Base Installation Fixed, Base Material Stainless Steel, Standards ANSI, CSA, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.