Shop METRO
See all product information
Create Account
Stackable Shelf Ledge
- Mfr # MQL24-2S
- Zoro # G900719825
product price:Â
$
19.85
/ea
Key Features
Material
304 Stainless Steel, Polymer
Overall Height
3 7/8 in
Overall Width
1 5/16 in
Color
Taupe
Divider Direction
Front to Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MQL24-2S
- Zoro #
- G900719825
- UPC #
- 041105653067
- Country of Origin
- Mexico
- Material
- 304 Stainless Steel, Polymer
- Color
- Taupe
- Divider Direction
- Front to Back
- Total Number of Dividers/Ledges
- 1
- Shell Material
- 304 Stainless Steel, Polymer
- Wire Color
- Taupe
- Traction Material
- 304 Stainless Steel, Polymer
Dimensions
- Overall Height
- 3 7/8 in
- Overall Width
- 1 5/16 in
Description
304 Stainless Steel, Polymer, Taupe, Front to Back, Overall Height 3 7/8 in, Overall Width 1 5/16 in, Total Number of Dividers/Ledges 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.