Shop TE CONNECTIVITY
See all product information
Create Account
FTN5904=LOCKING TOGGLE
- Mfr # 3-6437630-9
- Zoro # G900966519
product price:Â
$
20.59
/ea
Sold in multiples of 7 for $144.13
Key Features
Switch Type
Toggle
Color
Black
Toggle Style
Locking
Voltage Rating
125 VAC
Operating Function
On On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-6437630-9
- Zoro #
- G900966519
- UPC #
- -
- Country of Origin
- China
- Switch Type
- Toggle
- Color
- Black
- Toggle Style
- Locking
- Voltage Rating
- 125 VAC
- Operating Function
- On On
- Process Sealed
- No
- Contact Current Rating (A)
- 6
- Dielectric Strength (VAC)
- 1500
- Contact Plating
- Silver
- Configuration (Pole-Throw)
- Double Pole - Double Throw
- Termination Type
- Lead Wire - Hooking Type, Vertical
- Sealed
- Yes
- Contact Base Material
- Copper Alloy
- Toggle Actuation
- Vertical
- Seal Type
- Waterproof
- Mounting Type
- Solder
- Insulation Resistance (MΩ)
- 1000
- Contact Resistance (mΩ)
- 10
- UL Flammability Rating
- UL 94V-0
- Product Type
- Switch
- Bushing Style
- Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.