Universal Platform
- Mfr # P30018
- Zoro # G901113974
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Includes
Thumb Screws
Manufacturers Warranty Length
2 yr
Material
Stainless Steel
For Use With
BEING BIS-3 Shaker
Overall Width
17 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P30018
- Zoro #
- G901113974
- UPC #
- -
- Country of Origin
- China
- Item
- Universal Platform
- Includes
- Thumb Screws
- Material
- Stainless Steel
- For Use With
- BEING BIS-3 Shaker
- Product Type
- Universal Platform
- Shell Material
- Stainless Steel
- Compatible with Manufacturer Model Number
- BIS-3, BS-3, BS1513U, OS1513U
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Overall Width
- 17 3/4 in
- Overall Length
- 17 3/4 in
- Wire Rope Length
- 17 3/4 in
- Length
- 17 3/4 in
Description
Universal Platform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.