Shop 3M
See all product information
Create Account
Mounting Bracket, For Side Entry System
- Mfr # 8530260
- Zoro # G901209417
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gold
Material
Steel
Confined Space Item
Winch/SRL Mounting Bracket
For Use With
Side Entry System
Includes Winch
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8530260
- Zoro #
- G901209417
- UPC #
- 840779009220
- Country of Origin
- United States
Details
- Item
- Mounting Bracket
- Color
- Black, Gold
- Material
- Steel
- Confined Space Item
- Winch/SRL Mounting Bracket
- For Use With
- Side Entry System
- Includes Winch
- No
- Includes Winch/SRL Bracket
- Yes
- Includes SRL
- No
- Confined Space Component
- Winch/SRL Mounting Bracket
- Compatible Component
- Support Post
- Entry Orientation
- Horizontal
- Shell Material
- Steel
- Wire Color
- Black, Gold
Description
Mounting Bracket, Includes SRL No, Weight Capacity Not Applicable, Includes Winch No, Color Black, Gold, Confined Space Component Winch/SRL Mounting Bracket, Entry Orientation Horizontal, Arm Length Not Applicable, Material Steel, For Use With Side Entry System, Compatible Component Support Post, Winch Cable Length Not Applicable, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Workers per System Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.