Shop BEING SCIENTIFIC
See all product information
Create Account
Inlet Feed Control
- Mfr # P205L7
- Zoro # G901209684
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
For Use With
BEING Rotary Evaporators
Features
Made of High Quality Borosilicate Glass
Dimensions
12 in x 9 in x 5 in
Overall Height
5 in
Product Type
Inlet Feed Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205L7
- Zoro #
- G901209684
- UPC #
- -
- Country of Origin
- China
- For Use With
- BEING Rotary Evaporators
- Features
- Made of High Quality Borosilicate Glass
- Item
- Inlet Feed Control
- Product Type
- Inlet Feed Control
- Compatible Product Type
- Being Rotary Evaporators
Dimensions
- Dimensions
- 12 in x 9 in x 5 in
- Overall Height
- 5 in
- Overall Length
- 12 in
- Overall Width
- 9 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Made of High Quality Borosilicate Glass
Description
Inlet Feed Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.