Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Wp-393
- Mfr # WP-393
- Zoro # G9016291
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Plastic
Rear Window Wiper Delay Control In
Yes
Windshield Wiper Speed Setting Inc
Yes
Momentary High Beam Flasher Includ
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-393
- Zoro #
- G9016291
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Finish
- Plastic
- Rear Window Wiper Delay Control In
- Yes
- Windshield Wiper Speed Setting Inc
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Windshield Washer Spray Included
- Yes
- Rear Window Wiper Speed Setting In
- Yes
- Displayed
- Yes
- Windshield Wiper Delay Setting Inc
- Yes
- Terminal Quantity
- 15
- Number Of Wiper Speed Settings
- 3
- Functions
- Wiper Switch
- Turn Signal Control Included
- Yes
- Terminal Type
- Blade
- Number Of Connector Cavities
- 1
- Connector Gender
- Female; Female
- Type
- Switch
- Number Of Wiper Delay Settings
- 5
- Terminal Gender
- Male
- Latching High Beam Operator Includ
- Yes
- Rear Window Washer Spray Included
- Yes
- Indicator Markings Included
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.