Shop GOFIT
See all product information
Create Account
9-Foot Adjustable Beaded Jump Rope with Foam-Padded Handles
- Mfr # GF-BR
- Zoro # G901734681
product price:Â
$
15.99
/ea
Key Features
Length
9 ft
Color
Black, White
Type
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GF-BR
- Zoro #
- G901734681
- UPC #
- 687339200204
- Country of Origin
- China
- Color
- Black, White
- Item
- Rope
- Type
- Beaded
Dimensions
- Length
- 9 ft
Description
GoFit GF-BR 9-Foot Adjustable Beaded Jump Rope with Foam-Padded Handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.