Shop KYOCERA
See all product information
Create Account
Indexable Drilling Insert
- Mfr # LCMT030203GHEPR1225
- Zoro # G901774557
product price:Â
$
18.85
/ea
Sold in multiples of 10 for
$188.50
Key Features
Insert Size
30203
Grade
PR1225
Insert Shape
Irregular
Insert Material
Carbide
Nose Radius
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCMT030203GHEPR1225
- Zoro #
- G901774557
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 30203
- Nose Radius
- 0.012 in
- Insert Thickness
- 5/64 in
Details
- Item
- Indexable Drill Insert
- Grade
- PR1225
- Insert Shape
- Irregular
- Insert Material
- Carbide
- Application
- Drilling
- Coating
- PVD
- Hand
- Right-Hand
- Series
- DRV
- Chip-Breaker
- Yes
Description
Indexable Drill Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.