Shop KYOCERA
See all product information
Create Account
Indexable Insert Drill
- Mfr # DR2062X3N
- Zoro # G901774656
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Drilling
Coating
PVD
Material
Steel
Cutter Diameter
2.0626 in
Hand
Right-Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR2062X3N
- Zoro #
- G901774656
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Primary Material Application
- Drilling
- Coating
- PVD
- Material
- Steel
- Hand
- Right-Hand
- Shank Type
- Standard Length
- Series
- HD
Description
Indexable Insert Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.