Stoplight Switch, Sls594

  • Mfr # SLS594
  • Zoro # G9017807
product price: 
$
70.99
/ea

Key Features

Color
Black, Gray
Voltage
12
Material
Plastic
Finish
Plastic, Metal
Fit Type
Direct Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLS594
Zoro #
G9017807
UPC #
33086266039
Country of Origin
Unknown
Color
Black, Gray
Voltage
12
Material
Plastic
Finish
Plastic, Metal
Fit Type
Direct Fit
Item
Brake Light Switch
Attachment Method
Push-in
Terminal Quantity
4
Terminal Type
Blade
Activation Style
Switch
Connector Gender
Female
Functions
Switch
Connector Shape
Rectangular
Connector Quantity
1
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews