Valve, Controller
- Mfr # H3565-O2REG
- Zoro # G901790328
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
For Use With
Benchmark CO2 Incubators
Material
Brass; Aluminum
Valve Type
Dual Gauge
Flow Rate
5-10 cfm
Product Type
Gas Regulator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3565-O2REG
- Zoro #
- G901790328
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Cylinder Regulator
- For Use With
- Benchmark CO2 Incubators
- Material
- Brass; Aluminum
- Valve Type
- Dual Gauge
- Flow Rate
- 5-10 cfm
- Product Type
- Gas Regulator
- Flow Rate - Minimum
- 5 cfm
- For Gas Type
- Oxygen
- Flow Rate - Maximum
- 10 cfm
- Body Material
- Aluminum, Brass
- Flow Rate Scale Range
- 5 to 10 cfm
- Compatible Product Type
- Benchmark CO2 Incubators
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Benchmark CO2 Incubators, Flow Rate Scale Range 5 to 10 cfm, For Gas Type Oxygen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.