Shop VESTIL
See all product information
Create Account
REMOVABLE BOLLARD BASE ADDITIONAL
- Mfr # LPRO-RF-BASE
- Zoro # G901795132
product price:Â
$
46.65
/ea
Key Features
Material
Steel
Color
Silver
Weight
12
Height
2
Width
10.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPRO-RF-BASE
- Zoro #
- G901795132
- UPC #
- 691215231930
- Country of Origin
- China
Dimensions
- Height
- 2
- Width
- 10.25
- Length
- 10.5
- Overall Height
- 2
- Overall Width
- 10.25
- Depth
- 10.5
- Overall Length
- 10.5
Details
- Material
- Steel
- Color
- Silver
- Weight
- 12
- Finish
- Zinc Plated
- For Use With
- LPRO-144-9-4, LPRO-36-16-4, LPRO-36-9-4, LPRO-48-16-4, LPRO-48-9-4, LPRO-60-9-4, LPRO-72-9-4, LPRO-92-9-4, LPRO-RF-36-16-4, LPRO-RF-36-9-4, LPRO-RF-48-16-4, LPRO-RF-48-9-4
- Features
- Bollard base bolts to your cement floor for easy bollard removal or replacement. Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. Guard is easily inserted into base plate then secured in place. Padlock maybe added to prevent unauthorized removal
Description
The Removable Bollard Base is ideal for temporary placement around structures. The steel construction allows the unit to be resilient against the wear and tear of daily use. The base bolts to the cement foundation for simple transference from workstation to workstation. A padlock maybe added to prevent unauthorized removal (padlock not included).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.