Envelope, 1Stcls, 10X13X1.5 Pk
- Mfr # QUAR4210
- Zoro # G901815977
product price:Â
$
224.99
/pk of 100, $2.25/ea
Free Shipping & Returns
Key Features
Material
Tyvek
Width
10 in
Color
White
Closure Side
Open End
Print Message
First Class Mail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUAR4210
- Zoro #
- G901815977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Length
- 13 in
Details
- Material
- Tyvek
- Item
- Envelope
- Color
- White
- Closure Side
- Open End
- Print Message
- First Class Mail
- Gusset
- 1-1/2 in
- Features
- Water Resistant, Puncture Resistant, Moisture Resistant, Heavyweight, Tear Resistance
- Basis Weight
- 18 lb
- Type
- First Class Mail
- Closure Type
- Peel & Seal
Description
First-class Expansion Envelopes with heavyweight Tyvek offer superior protection for mailing bulky items which are not too heavy. Ideal replacement for costly box or carton, envelopes feature open-end style and convenient Flap-Stik closure. Being much stronger and more secure than traditional paper envelopes, these envelopes with DuPont Tyvek won't rip, tear or puncture. First-class expansion envelopes are water-resistant and moisture-resistant. They are easy to use. Simply peel and seal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.