Ignition Push Button Switch, Us-998
- Mfr # US-998
- Zoro # G9018367
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Black, White
Finish
Plastic
Connector Shape
Rectangular
Terminal Quantity
10
Attachment Method
Snap Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US-998
- Zoro #
- G9018367
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black, White
- Finish
- Plastic
- Connector Shape
- Rectangular
- Terminal Quantity
- 10
- Attachment Method
- Snap Fit
- Connector Quantity
- 1
- Mounting Location
- Column
- Terminal Gender
- Male
- Connector Gender
- Female
- Terminal Type
- Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.