Shop UNIVERSAL AIR COND
See all product information
Create Account
A/C COMPRESSOR
- Mfr # CO29208C
- Zoro # G902038924
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Pulley Diameter
104 mm
Features
Control Valve
Gauge Line
100 mm
Number of Grooves
6
Discharge Port Size
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO29208C
- Zoro #
- G902038924
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pulley Diameter
- 104 mm
- Discharge Port Size
- 16 mm
- Suction Port Diameter (mm)
- 23 mm
Details
- Features
- Control Valve
- Gauge Line
- 100 mm
- Number of Grooves
- 6
- Item
- A/C Compressor Assembly