RADIATOR
- Mfr # RA2171C
- Zoro # G902150879
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Plastic
Transmission Cooler
Yes
Radiator Style
Downflow
Radiator Inlet Size
1.732 in
Core Width
30.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RA2171C
- Zoro #
- G902150879
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Radiator Inlet Size
- 1.732 in
- Core Width
- 30.43 in
- Radiator Outlet Size
- 1.772 in
- Core Thickness
- 2.28 in
- Core Height
- 29.45 in
Details
- Material
- Aluminum/Plastic
- Item
- Engine Coolant Radiator
- Transmission Cooler
- Yes
- Radiator Style
- Downflow
- Inlet Location
- Upper Driver Side
- Outlet Location
- Lower Passenger Side
- Radiator Finish
- Black/Natural
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.