Shop BOSCH
See all product information
Create Account
OXYGEN SENSOR
- Mfr # 18086
- Zoro # G902153399
product price:Â
$
184.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Type
Female
Sensor Type
Heated
Mounting Style
Threaded
Universal Fit
No
Wiring Harness Length
27.36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18086
- Zoro #
- G902153399
- UPC #
- 77212020133
- Country of Origin
- Unknown
Dimensions
- Wiring Harness Length
- 27.36 mm
- Wrench Size
- 22 mm
Details
- Connector Type
- Female
- Sensor Type
- Heated
- Mounting Style
- Threaded
- Universal Fit
- No
- Number of Wires
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.