Shop STANDARD IGNITION
See all product information
Create Account
IGNITION CONTROL MODULE CONNECTOR
- Mfr # S-516
- Zoro # G902153962
product price:Â
$
85.55
/ea
Key Features
Includes
Wiring Harness Included
Material
Plastic
Terminal Type
Wire Lead
Length
1.75
Mounting Style
Push On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-516
- Zoro #
- G902153962
- UPC #
- -
- Country of Origin
- Unknown
- Includes
- Wiring Harness Included
- Material
- Plastic
- Terminal Type
- Wire Lead
- Mounting Style
- Push On
- Terminal Quantity
- 5
- Item
- Pigtail Assembly
- Wire Quantity
- 5
- Connector Quantity
- 1
- Wire Gauge (ga)
- 14
- Number of Wires
- 5
- Terminal Gender
- Male
- Connector Shape
- Trapezoid
- Connector Gender
- Female
- Contact Terminal Material
- Metal
- Weatherproof Sealed
- Yes
Dimensions
- Length
- 1.75
- Wiring Harness Length (in)
- 7.25
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.