Shop T&S BRASS
See all product information
Create Account
Faucet, Wall (Auto, Kit)
- Mfr # EC3101
- Zoro # G902215554
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Flow Rate
2.2 GPM
Mounting Type
Wall
Temp. Control
40 to 140°F
Features
4 in, Gooseneck, Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC3101
- Zoro #
- G902215554
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Holes
- 1
- Flow Rate
- 2.2 GPM
- Mounting Type
- Wall
- Temp. Control
- 40 to 140°F
- Features
- 4 in, Gooseneck, Rigid
Description
Voltage: 120 V Ac Power Supply ;Type: Wall | Gooseneck Spout ;Gallons Per Minute: 2.2
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.