Air Shutter
- Mfr # 404060-1
- Zoro # G902230663
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Width
2.25 in
Weight
0.07 lbs
Height
1.1 in
Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404060-1
- Zoro #
- G902230663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2.25 in
- Height
- 1.1 in
- Length
- 2.4 in
Details
- Weight
- 0.07 lbs
Description
, Twin Plate, 2 Slots, .463" Orifice Hole, Fits;2.092" Dia Burner, W/ Locking Ears, 2-1/4"Od ;For Cast Iron Burner.;Magikitch'N Charbroiler Series Dmc, Fm-Smb, Smb, Smb-Apm;Montague Broiler Ufc, Ufsc, Ufscc, Ufsmc (24 To 72, >10/91 ;Grill 2436, 2436T, 2472, 2472T, Grizzly G.;Range 136-5, 136-559~; Series:;Vulcan;Broiler Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44;(Old7844L), Hcbo40 (Old 7840Al), M7806, M7809, Series: Hgb.;Range 7830.;Wolf Oven
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.