Cylinder, Silverware Blac K Solid, Plastic
- Mfr # 1371669
- Zoro # G902233671
product price:Â
$
9.15
/ea
Key Features
For Use With
Fits 4-1/32 in Dia Cutout
Features
4-9/16 in Mouth; 98 mm Bolt
Material
Plastic
Color
Black
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1371669
- Zoro #
- G902233671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 4.50 in
- Length
- 5.50 in
- Overall Dia. (In.)
- 3-7/8 in
Details
- Item
- Solid Flatware Cylinder
- For Use With
- Fits 4-1/32 in Dia Cutout
- Features
- 4-9/16 in Mouth; 98 mm Bolt
- Material
- Plastic
- Color
- Black
- Capacity (Oz.)
- 30 oz
- Standards
- NSF Certified
Description
Solid Flatware Cylinder By Steril-Sil 30 Oz Capacity;Capacity: 887 Ml, 30 Oz;Color: Black;Depth: 5-1/4", 133 Mm;Material(S): Plastic;Note: Fits A 4-1/32" (102Mm) Diameter Cutout;Nsf Certified: Yes;Outside Diameter: 3-7/8" Bottom, 4-9/16" Mouth, 98 Mm Bottom, 116 Mm Mouth;Thickness: 3/32", 2 Mm;Weight: 0.24 Lb
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.