Side Ceramic
- Mfr # 108726-G3
- Zoro # G902243656
product price:Â
$
73.99
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
- 108726-G3
- Zoro #
- G902243656
- UPC #
- -
- Country of Origin
- United States
Description
, 3" X 5-1/4";Complete Set For Range Broiler/Griddle Needs (6)#28-1031;Center Ceramic And (6) # 28-1030 ;Some Need Qty 20. Center Qty 12 # 28-1031 And;Side Qty. 8 # 28-1030;Vulcan;Broiler 100L-77R, 160L-77R, 260L-77R, 7808L, Hcb1 (Old;Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old;7840Al), Sar-34, Sg-160L-77R, Sg-260L-77R, Sgb-260L-77R.