FUEL PRESSURE REGULATOR
- Mfr # PR593
- Zoro # G902247227
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Gas Type
Gas
Type
Regulator
Number of Outlets
1
Port Quantity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR593
- Zoro #
- G902247227
- UPC #
- 33086509853
- Country of Origin
- Unknown
- Material
- Steel
- Gas Type
- Gas
- Type
- Regulator
- Number of Outlets
- 1
- Port Quantity
- 2
- Mounting Type
- Direct
- Regulator Finish
- Silver
- Regulator Material
- Steel
- Part Finish
- Silver
- Inlet Quantity
- 1
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.