Index Disc
- Mfr # 00-76948
- Zoro # G902252047
product price:Â
$
36.99
/ea
Key Features
For Use With
Hobart Slicer Model 1612, 1712, 1812, 1912.
Features
4 Notches on Outside Ring; 8 Notches on Inside Flange
Fits Brand
Hobart
Length
2.75 in
Height
0.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-76948
- Zoro #
- G902252047
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.75 in
- Height
- 0.30 in
- Width
- 2 in
Details
- Item
- Index Disc
- For Use With
- Hobart Slicer Model 1612, 1712, 1812, 1912.
- Features
- 4 Notches on Outside Ring; 8 Notches on Inside Flange
- Fits Brand
- Hobart
Description
, 1-3/8" Od X 1/2" Id, 4 Notches On Outside Ring,;8 Notches On Inside Flange;Hobart Slicer Model 1612, 1712, 1812, 1912.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.