Shop HOBART
See all product information
Create Account
Toggle Switch 1/2 Spst
- Mfr # 340324-00012
- Zoro # G902259893
product price:Â
$
27.95
/ea
Key Features
Length
3.1 in
Weight
0.07 lbs
Width
1.85 in
Height
1.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340324-00012
- Zoro #
- G902259893
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.07 lbs
Dimensions
- Length
- 3.1 in
- Width
- 1.85 in
- Height
- 1.05 in
Description
[ Toggle ] [ Fits Hole 1/2" ] [ On/Off ] [ Spst ]Silver;[ Terminals 2 (1/4" Tabs) ] [ Volt/Amp 20A/125V,10A/277V ];American Permanent Ware Toaster M78;Cleveland Kel, Kep, Ket, Kgl, Kgm, Sse;Groen Kettle Ah, Ahs, Cah, Dah, Dh, Dhs, Hfp, Tdh;Scotsman Afe325, Afe400, Cd200B, Cm500, Cm500Re, Cm650,;Cme1000A, Cme1002R, Cme1002W, Cme1202R, Cme1402R, Cme250,;Cme500, Cme650, Cme650R, Cme855A, Cme865R, Cme865W,;Cms1002R, Cms1002W, Cms1202R, Cms1402, Cp1086, Cp1316,;Cp2086, Cp686, Cp886, Double System Rl Fm-Fme, Double ;Rl Nm-Nme, Fm1200, Fm1200R, Fm1202, Fm1202R, Fm1500,;Fm1500R, Fm2400, Fm2400R, Fm2400Rh, Fm2402, Fm2402R,;Fm2402Rh, Fm800, Fm800R, Fme1200, Fme1200R, Fme1204,;Fme1500, Fme1500R, Fme2400, Fme2400R, Fme2400Rh, Fme2404,;Fme2404R, Fme800, Fme800R, Fme804, Fme804R, Hd22, Hd22B,
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.