Shop HOBART
See all product information
Create Account
Toggle Switch 7/16 Spst
- Mfr # 00-713576
- Zoro # G902260479
product price:Â
$
14.69
/ea
Key Features
Length
2.8 in
Weight
0.05 lbs
Width
2.35 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-713576
- Zoro #
- G902260479
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.05 lbs
Dimensions
- Length
- 2.8 in
- Width
- 2.35 in
- Height
- 0.75 in
Description
Toggle Switch, 7/16" Dia;20A-125V,10A-250V, Spst, On-Off, Small Body, 1/4" Tabs;Blickman Bk-2, Bk-22 C/C, Bk-33 C/C,;Cecilware Coffee Series: Bc, Gb, K-Gb.;Tea Fbt3.;Wolf Grill Hi-Boy/Mtg/Pro (W/Suffix Sa,Sae,Sap,Sce,Tg),;Irg, Stg-Sap.;Oven H, Kch, Kchss, Kh, Xch.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.