Shop STAR MANUFACTURING
Create Account
Motor
- Mfr # 30200-35
- Zoro # G902277637
product price:Â
$
4,280.99
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
- 30200-35
- Zoro #
- G902277637
- UPC #
- -
- Country of Origin
- United States
Description
Blower , 2 Speed, (After C-90069);115V, 60Hz, 1725/1140 Rpm, 1/3 Hp, 1 Phase ;Shaft = 1/2" X 4" With One Flat Side;Star Lang Convection Oven Gcco-Ap, Gcco-C, ;Gcco-Pp, Gcco-Pt,;Gcco-Sii, Gcco-T, Gcod-S-Lp/Nat, Gcof-S-Lp/Nat,;Gcof-Ssd-Nat, Gcppof-Ppnatfd;Blower Wheel # 26-2931 Non-Steam Units;Blowwer Wheel Lang Lgq9-51100-57 Steam Units ;(Gcco-C, Gcco-Pp, Gcco-Pt)