Shop HOBART
See all product information
Create Account
Temperature Control
- Mfr # 353613-1
- Zoro # G902278313
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Features
Slotted 3/16 in D-Shaft; (7) 1/4 in Male Tab Terminals
Fits Brand
Hobart
Height
2.70 in
Includes
Potentiometer
Length
3.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353613-1
- Zoro #
- G902278313
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.70 in
- Length
- 3.50 in
- Width
- 2.70 in
Details
- Item
- Temperature Control
- Features
- Slotted 3/16 in D-Shaft; (7) 1/4 in Male Tab Terminals
- Fits Brand
- Hobart
- Includes
- Potentiometer
- Temp. Range
- 150° to 450° F
Description
Temp Controller W/ Potentiometer W/Slotted 3/16" D-Shaft,;150 To 450 Degree, 7Ea 1/4" Male Tabs,; For Temp Probe Use #44-1235 Probe, Vulcan 353589-1.;For Old Style Knob, Black 1-15/16" Dia, 3/16" D-Stem Flat;Down, Has Pointer Arrow Use # 22-1597.;For Pointer Knob W/ "D" Stem & Set Screw Use # 22-1107;For Pointer Knob W/ 1/4: Hole & Set Screw Use # 22-1106;Hobart Oven Cn85, Cn90;Vulcan Oven Series Ert-10, Et-4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.