Relay
- Mfr # 87714-42-1
- Zoro # G902296133
product price:Â
$
81.89
/ea
Key Features
For Use With
Hobart Dishwasher
Features
(6) Tab Terminals; 120V Coil
Fits Brand
Hobart
Height
1.50 in
Amps
20 A at 400 V; 30 A at 277 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87714-42-1
- Zoro #
- G902296133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.50 in
- Width
- 1.70 in
- Length
- 2.30 in
Details
- Item
- Relay
- For Use With
- Hobart Dishwasher
- Features
- (6) Tab Terminals; 120V Coil
- Fits Brand
- Hobart
- Amps
- 20 A at 400 V; 30 A at 277 VAC
- Voltage
- 400 V; 277 VAC
Description
, 6 Tab Terminals, 120V Coil, 20A/400V;30A/277Vac;Hobart Diswasher
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.