Shop STANDARD IGNITION
See all product information
Create Account
Push Button Switch, Ssb-1A
- Mfr # SSB-1A
- Zoro # G9023276
product price:Â
$
11.95
/ea
Key Features
Features
Switch
Voltage
Universal Use
Terminal Type
Screw and Blade
Switch Mounting Type
Screw-in
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSB-1A
- Zoro #
- G9023276
- UPC #
- -
- Country of Origin
- Unknown
Details
- Features
- Switch
- Voltage
- Universal Use
- Terminal Type
- Screw and Blade
- Switch Mounting Type
- Screw-in
- Terminal Gender
- Male
- Amperage Rating
- 15 A
- Terminal Quantity
- 2
- Connector Gender
- Male
- Number Of Switch Positions
- 1- Push Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.