Shop HOBART
See all product information
Create Account
Flame Sensor
- Mfr # 01-1000V9-00151
- Zoro # G902330646
product price:Â
$
67.49
/ea
Key Features
Fits Brand
Baxter
Width
1.50 in
Height
1 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01-1000V9-00151
- Zoro #
- G902330646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.50 in
- Height
- 1 in
- Length
- 3 in
Details
- Item
- Flame Sensor
- Fits Brand
- Baxter