Shop IRWIN
See all product information
Create Account
Auger Bits
- Mfr # 48715
- Zoro # G902450276
product price:Â
$
53.79
/ea
Key Features
Overall Length
18 in
Drill Bit Size
15/16 in
Diameter
15/16 in
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48715
- Zoro #
- G902450276
- UPC #
- 024721487155
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 18 in
- Drill Bit Size
- 15/16 in
- Diameter
- 15/16 in
- Shank Hex Size
- 7/16 in
- Flute Length
- 15 in
- Shank Diameter
- 15/16 in
- Maximum Drilling Depth
- 15 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Ship Auger, Auger Bit, 15/16 in, 18 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 15/16 in, Shank Hex Size 7/16 in, Maximum Drilling Depth 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.