Shop BILSTEIN
See all product information
Create Account
FRONT STEERING DAMPER B8 5100 (STEERING DAMPER) JEEP WRANGLER 2020-2018
Mfr # 33-292984
Zoro # G902456728
product price:Â $121.00
/ea
Free Shipping & Returns
Key Features
Length
26.8 in
Width
2.95 in
Features
Height
2.95 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-292984
- Zoro #
- G902456728
- UPC #
- 651860850689
- Country of Origin
- United States
Dimensions
- Length
- 26.8 in
- Width
- 2.95 in
- Height
- 2.95 in
- Collapsed Length (MM)
- 343
- Extended Length (IN)
- 20.93
- Collapsed Length (IN)
- 13.5
- Extended Length (MM)
- 531.5
Details
- Features
- Finish
- Zinc Plated
- Weight
- 4 lbs
- Series
- B8 5100 (Steering Damper)
- Upper Mount Type
- Eye 12.7mm
- Body Design
- 46mm ID Smooth Body (Non-Coilover)
- Lower Mount Type
- Eye 12.7mm
- Position
- Steering Damper
- Internal Design
- Monotube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.