1000 Lumen Rechargeable Headlight
- Mfr # 41-2121
- Zoro # G902676560
product price:Â
$
35.15
/ea
Key Features
Flashlight Battery Type
Lithium Rechargeable
Run Time on High Setting
3 hr
Length
6.29
Switch Type
Push Button
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-2121
- Zoro #
- G902676560
- UPC #
- 035355421217
- Country of Origin
- China
- Flashlight Battery Type
- Lithium Rechargeable
- Run Time on High Setting
- 3 hr
- Switch Type
- Push Button
- Color
- Black
- Maximum Lumens Output
- 1000
- Beam Distance
- 144 m
- Material
- Aluminum
- Weight
- 0.67
- Features
- Rechargeable USB headlamp; Lightweight and comfortable design; Area to Spot Twist Focus; Shines a beam distance up to 144 meters.
- Application
- Safety, Industrial, DIY, Auto
Dimensions
- Length
- 6.29
- Width
- 4.2
- Height
- 7.06
Description
1000 Lumen Rechargeable Headlight
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.