Shop PFISTER
See all product information
Create Account
Residential 3 or 4 Hole Kitchen Faucet
Mfr # F-531-4HNY
Zoro # G9027282
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3 or 4
Finish
Tuscan Bronze
Number of Handles
2
ADA Compliant
Yes
Flow Rate
1.80 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-531-4HNY
- Zoro #
- G9027282
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Holes
- 3 or 4
- Finish
- Tuscan Bronze
- Number of Handles
- 2
- ADA Compliant
- Yes
- Flow Rate
- 1.80 gpm
- Handle Type
- Lever
- Mounting Type
- Deck Mount
- Item
- Kitchen Faucet
- Residential / Commercial
- Residential
Description
Ktchn Fct,2-Hndl,Pulldown,Hanover,Bronze
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov